Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum TCI 25126-93-6 H0776-5G

TCI 25126-93-6 (Discontinued)

  • Mfr # H0776-5G
  • Zoro # G8294227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0776-5G
Zoro #
G8294227
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Dimethyl Trans-3-Hexenedioate
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H12O4
Molecular Weight
172.18
CAS Number
25126-93-6
Chemical Container Material
Clear Glass

Description

Dimethyl Trans-3-Hexenedioate, CAS Number 25126-93-6, Molecular Weight 172.18, Chemical Formula C8H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.