Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum TCI 29558-77-8 H0690-25G

TCI 29558-77-8 (Discontinued)

  • Mfr # H0690-25G
  • Zoro # G8239170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0690-25G
Zoro #
G8239170
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Bromo-4'-Hydroxybiphenyl
Molecular Weight
249.11
Chemical Formula
C12H9BrO
Chemical Container Type
Bottle
CAS Number
29558-77-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

4-Bromo-4'-Hydroxybiphenyl, CAS Number 29558-77-8, Molecular Weight 249.11, Chemical Formula C12H9BrO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.