This item is Discontinued.

Spectrum TCI 5382-17-2 H0686-25G

TCI 5382-17-2 (Discontinued)

  • Mfr # H0686-25G
  • Zoro # G8147032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0686-25G
Zoro #
G8147032
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Hydroxypiperidine Hydrochloride
Chemical Container Material
Clear Glass
Molecular Weight
137.61
Chemical Container Type
Bottle
Chemical Formula
C5H11NO¿HCl
Shelf Life
24 mo
CAS Number
5382-17-2

Description

4-Hydroxypiperidine Hydrochloride, CAS Number 5382-17-2, Molecular Weight 137.61, Chemical Formula C5H11NO�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.