This item is Discontinued.

Spectrum TCI 616-76-2 F0400-25G

TCI 616-76-2 (Discontinued)

  • Mfr # F0400-25G
  • Zoro # G8234849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0400-25G
Zoro #
G8234849
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Formylsalicylic Acid
Shelf Life
24 mo
CAS Number
616-76-2
Chemical Formula
C8H6O4
Chemical Container Type
Bottle
Molecular Weight
166.13
Chemical Container Material
Clear Glass

Description

5-Formylsalicylic Acid, CAS Number 616-76-2, Molecular Weight 166.13, Chemical Formula C8H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.