This item is Discontinued.

Spectrum TCI 637-84-3 G0127-100MG

TCI 637-84-3 (Discontinued)

  • Mfr # G0127-100MG
  • Zoro # G8173790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0127-100MG
Zoro #
G8173790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Glycylglycylglycylglycine
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
246.22
Chemical Container Material
Clear Glass
Chemical Formula
C8H14N4O5
CAS Number
637-84-3

Description

Glycylglycylglycylglycine, CAS Number 637-84-3, Molecular Weight 246.22, Chemical Formula C8H14N4O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.