This item is Discontinued.

Spectrum TCI 769-10-8 F0696-25G

TCI 769-10-8 (Discontinued)

  • Mfr # F0696-25G
  • Zoro # G8287522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0696-25G
Zoro #
G8287522
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Fluoro-6-Nitrotoluene
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
155.13
Chemical Container Material
Clear Glass
Chemical Formula
C7H6FNO2
CAS Number
769-10-8

Description

2-Fluoro-6-Nitrotoluene, CAS Number 769-10-8, Molecular Weight 155.13, Chemical Formula C7H6FNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.