This item is Discontinued.

Spectrum TCI 99199-59-4 F0744-25G

TCI 99199-59-4 (Discontinued)

  • Mfr # F0744-25G
  • Zoro # G8291497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0744-25G
Zoro #
G8291497
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
6-Fluorochromone-2-Carboxylic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H5FO4
Molecular Weight
208.14
CAS Number
99199-59-4
Shelf Life
24 mo

Description

6-Fluorochromone-2-Carboxylic Acid, CAS Number 99199-59-4, Molecular Weight 208.14, Chemical Formula C10H5FO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.