This item is Discontinued.

Spectrum Tert Butylcyclohexyl Acetate, 25ml A0723-25ML

Tert Butylcyclohexyl Acetate, 25ml (Discontinued)

  • Mfr # A0723-25ML
  • Zoro # G8177823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0723-25ML
Zoro #
G8177823
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Tert-butylcyclohexyl Acetate
Shelf Life
24 mo
Molecular Weight
F.W. 198.31
Chemical Grade
Reagent
Chemical Formula
C12H22O2
Chemical Container Type
Bottle
CAS Number
32210-23-4
Chemical Container Material
Clear Glass

Description

4-Tert-butylcyclohexyl Acetate, CAS Number 32210-23-4, Molecular Weight F.W. 198.31, Chemical Formula C12H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.