Tetrabutylammonium Hydroxide, 100mL
- Mfr # T2332-100ML49
- Zoro # G7933429
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
100 mL
Special Information
For Nonaqueous Titrations
Shipping Restrictions
UN2924, Flammable liquid, corrosive, n.o.s., 3 (8), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2332-100ML49
- Zoro #
- G7933429
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrabutylammonium Hydroxide
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Special Information
- For Nonaqueous Titrations
- Shipping Restrictions
- UN2924, Flammable liquid, corrosive, n.o.s., 3 (8), PG II
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- CAS Number
- 2052-49-5
- Concentration
- 25%
Dimensions
- Chemical Container Size
- 100 mL
Description
Tetrabutylammonium Hydroxide, Concentration 25 Percent, CAS Number 2052-49-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable liquid, corrosive, n.o.s., 3 (8), PG II, Special Information For Nonaqueous Titrations
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.