Tropaeolin O, 100g, CAS 547-57-9, Ambr Glss
- Mfr # TR145-100GM
- Zoro # G7980581
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Grade
Reagent
Molecular Weight
316.27
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR145-100GM
- Zoro #
- G7980581
- UPC #
- -
- Country of Origin
- United States
- Item
- Tropaeolin O
- Chemical Grade
- Reagent
- Molecular Weight
- 316.27
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C12H9NaN2O5S
- CAS Number
- 547-57-9
- Special Information
- Classed Chemically As A Monoazo Color
Dimensions
- Chemical Container Size
- 100 g
Description
Tropaeolin O, Concentration 100 Percent, CAS Number 547-57-9, Molecular Weight 316.27, Chemical Formula C12H9NaN2O5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Classed Chemically As A Monoazo Color
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.