Shop SPECTRUM
See all product information
Create Account
Tetrahydrofuran, Stabilized, Technical, 20L
- Mfr # T1226-20LT56
- Zoro # G8069402
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Metal
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
109-99-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1226-20LT56
- Zoro #
- G8069402
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Stabilized with BHT
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- CAS Number
- 109-99-9
- Chemical Formula
- C4H8O
- Shipping Restrictions
- UN2056 Tetrahydrofuran 3 PG II
- Molecular Weight
- 72.11
- Application
- Industrial
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Tetrahydrofuran - Stabilized with BHT
- Form
- Liquid
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- REMOVE - Previous PI Node
- T
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2056 Tetrahydrofuran 3 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.