Shop SPECTRUM
See all product information
Create Account
Tetrahydrofuran, Stabilized with BHTExcee
- Mfr # HP832-1LT
- Zoro # G7916960
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2056, Tetrahydrofuran, 3, PG II
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP832-1LT
- Zoro #
- G7916960
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Stabilized with BHT
- Shipping Restrictions
- UN2056, Tetrahydrofuran, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 72.11
- Special Information
- Stabilized with BHT
- CAS Number
- 109-99-9
- Chemical Formula
- C4H8O
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Tetrahydrofuran - Stabilized with BHT
- Features
- Stabilized with BHT
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 1
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Tetrahydrofuran - Stabilized with BHT, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Standards Not Applicable, Special Information Stabilized with BHT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.