Trichloroethanol, 500g, CAS 115-20-8
- Mfr # T2628-500GM
- Zoro # G7934427
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
115-20-8
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2628-500GM
- Zoro #
- G7934427
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,2,2-Trichloroethanol
- Shelf Life
- 24 mo
- CAS Number
- 115-20-8
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H3Cl3O
- Molecular Weight
- 149.4
Dimensions
- Chemical Container Size
- 500 g
Description
2,2,2-Trichloroethanol, Concentration 100 Percent, CAS Number 115-20-8, Molecular Weight 149.4, Chemical Formula C2H3Cl3O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.