Shop SPECTRUM
See all product information
Create Account
Theophylline, 100g, CAS 519-37-9,
- Mfr # H3275-100GM
- Zoro # G8068809
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
224.22
Chemical Container Type
Bottle
Chemical Formula
C9H12N4O3
Shelf Life
24 mo
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3275-100GM
- Zoro #
- G8068809
- UPC #
- -
- Country of Origin
- United States
- Item
- 7-(2-Hydroxyethyl)Theophylline
- Molecular Weight
- 224.22
- Chemical Container Type
- Bottle
- Chemical Formula
- C9H12N4O3
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- CAS Number
- 519-37-9
Dimensions
- Chemical Container Size
- 100 g
Description
7-(2-Hydroxyethyl)Theophylline, Concentration 100 Percent, CAS Number 519-37-9, Molecular Weight 224.22, Chemical Formula C9H12N4O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.