Shop SPECTRUM
See all product information
Create Account
Thionyl Chloride, Purified, 1L
- Mfr # TH138-1LT52
- Zoro # G7921002
product price:Â
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 118.98
Shipping Restrictions
UN1836, Thionyl chloride, 8, PG I
Chemical Grade
Purified
CAS Number
7719-09-7
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH138-1LT52
- Zoro #
- G7921002
- UPC #
- -
- Country of Origin
- United States
- Item
- Thionyl Chloride, Purified
- Molecular Weight
- F.W. 118.98
- Shipping Restrictions
- UN1836, Thionyl chloride, 8, PG I
- Chemical Grade
- Purified
- CAS Number
- 7719-09-7
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- SOCl2
- Special Information
- Shipping from CA requires 21 days hold.
Dimensions
- Chemical Container Size
- 1 L
Description
Thionyl Chloride, Purified, CAS Number 7719-09-7, Molecular Weight F.W. 118.98, Chemical Formula SOCl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1836, Thionyl chloride, 8, PG I, Special Information Shipping from CA requires 21 days hold.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.