Tetrahydrofuran, UnStblzd, For UV, HPLC, PK4
- Mfr # HP842-4LT-CS4
- Zoro # G7923032
product price:Â
$
1,167.99
/pk of 4, $292.00/ea
Free Shipping & Returns
Key Features
Molecular Weight
72.11
Chemical Container Type
Bottle
Shipping Restrictions
UN2056, Tetrahydrofuran, 3, PG II
Chemical Container Size
4 L
Chemical Grade
HPLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP842-4LT-CS4
- Zoro #
- G7923032
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofuran - Unstabilized
- Molecular Weight
- 72.11
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2056, Tetrahydrofuran, 3, PG II
- Chemical Grade
- HPLC
- Chemical Formula
- C4H8O
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Special Information
- For UV, Submicron Filtered
- CAS Number
- 109-99-9
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Tetrahydrofuran - Unstabilized
- Features
- For UV, Submicron Filtered
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 1
- Volume
- 4 L
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Tetrahydrofuran - Unstabilized, Concentration Not Applicable, CAS Number 109-99-9, Molecular Weight 72.11, Chemical Formula C4H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.