Shop SPECTRUM
See all product information
Create Account
Trans-1, 4-Dibromo-2-Butene, 250g
- Mfr # D1998-250GM
- Zoro # G8080961
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
250 g
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1998-250GM
- Zoro #
- G8080961
- UPC #
- -
- Country of Origin
- United States
- Item
- Trans-1,4-Dibromo-2-Butene
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2923, Corrosive Solids, Toxic, n.o.s. (Trans-1,4-Dibromo-2-Butene), 8 (6.1), PG II
- CAS Number
- 821-06-7
Dimensions
- Chemical Container Size
- 250 g
Description
Trans-1,4-Dibromo-2-Butene, 98+ Percent, Concentration 100 Percent, CAS Number 821-06-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solids, Toxic, n.o.s. (Trans-1,4-Dibromo-2-Butene), 8 (6.1), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.