Dried Ferrous Sulfate, Pwdr, USP, 500g
- Mfr # F1065-500GM
- Zoro # G8026109
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
60 mo
Molecular Weight
151.91 F.W.
Chemical Formula
FeSO4¿xH2O
CAS Number
13463-43-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1065-500GM
- Zoro #
- G8026109
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferrous Sulfate - Dried
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- Molecular Weight
- 151.91 F.W.
- Chemical Formula
- FeSO4¿xH2O
- CAS Number
- 13463-43-9
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Ferrous Sulfate - Dried
- Special Information
- Air Sensitive, Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Features
- Air Sensitive, Hygroscopic
- REMOVE - Previous PI Node
- D
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ferrous Sulfate - Dried, Concentration Not Applicable, CAS Number 13463-43-9, Molecular Weight 151.91 F.W., Chemical Formula FeSO4¿xH2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Air Sensitive, Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.