Shop SPECTRUM
See all product information
Create Account
Trans-1, 4-Dibromo-2-Butene, 25g, Ambr Glss
- Mfr # D1998-25GM
- Zoro # G8005249
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
CAS Number
821-06-7
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2923, Corrosive Solids, Toxic, n.o.s. (Trans-1,4-Dibromo-2-Butene), 8 (6.1), PG II
Concentration
100%
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1998-25GM
- Zoro #
- G8005249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Trans-1,4-Dibromo-2-Butene
- CAS Number
- 821-06-7
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2923, Corrosive Solids, Toxic, n.o.s. (Trans-1,4-Dibromo-2-Butene), 8 (6.1), PG II
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Description
Trans-1,4-Dibromo-2-Butene, 98+ Percent, Concentration 100 Percent, CAS Number 821-06-7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solids, Toxic, n.o.s. (Trans-1,4-Dibromo-2-Butene), 8 (6.1), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.