Shop SPECTRUM
See all product information
Create Account
Tartaric Acid, Grnlr, NF, 25kg
- Mfr # TA105-25KGBL
- Zoro # G7921958
product price:Â
$
2,218.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
150.09
Chemical Container Size
25 kg
Chemical Container Type
Drum
CAS Number
87-69-4
Chemical Formula
C4H6O6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA105-25KGBL
- Zoro #
- G7921958
- UPC #
- -
- Country of Origin
- United States
- Item
- Tartaric Acid, Granular, NF
- Molecular Weight
- 150.09
- Chemical Container Type
- Drum
- CAS Number
- 87-69-4
- Chemical Formula
- C4H6O6
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
Dimensions
- Chemical Container Size
- 25 kg
Description
Tartaric Acid, Granular, NF, CAS Number 87-69-4, Molecular Weight 150.09, Chemical Formula C4H6O6, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 25 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.