This item is Discontinued.

Spectrum Triacetoxyethylsilane, 25g E0525-25G

Triacetoxyethylsilane, 25g (Discontinued)

  • Mfr # E0525-25G
  • Zoro # G7982672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0525-25G
Zoro #
G7982672
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Triacetoxyethylsilane
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
234.28
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
CAS Number
17689-77-9
Chemical Container Type
Bottle
Chemical Formula
C8H14O6Si

Description

Triacetoxyethylsilane, CAS Number 17689-77-9, Molecular Weight 234.28, Chemical Formula C8H14O6Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.