Shop SPECTRUM

Trichloroacetic Acid, 1L

  • Mfr # T-182-1LTGL52
  • Zoro # G7917819

product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Concentration
50 %
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
UN2564 Trichloroacetic Acid Solution 8 PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-182-1LTGL52
Zoro #
G7917819
UPC #
-
Country of Origin
United States
Item
Trichloroacetic Acid
Shelf Life
24 mo
Concentration
50 %
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
UN2564 Trichloroacetic Acid Solution 8 PG II
Special Information
Open with Care Discard Expired Material, Pressure May Build up Over Time
Chemical Container Material
Amber Glass
Container Type
Bottle
Chemical Formula
H2O
Color
Colorless
Application
Industrial, Research Purpose
Product Type
Trichloroacetic Acid
CAS Number
7732-18-5
Container Material
Glass
Features
Open with Care. Discard Expired Material, Pressure May Build up Over Time
Form
Liquid
Molecular Weight
18.02
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
1 L
REMOVE - Previous PI Node
T
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Trichloroacetic Acid, Concentration 50 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2564 Trichloroacetic Acid Solution 8 PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.