Shop SPECTRUM

Trichloroacetic Acid, 500mL

  • Mfr # T-182-500MLGL51
  • Zoro # G8076971

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
UN2564 Trichloroacetic Acid Solution 8 PG II
Special Information
Open with Care Discard Expired Material, Pressure May Build up Over Time
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-182-500MLGL51
Zoro #
G8076971
UPC #
-
Country of Origin
United States
Item
Trichloroacetic Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
UN2564 Trichloroacetic Acid Solution 8 PG II
Special Information
Open with Care Discard Expired Material, Pressure May Build up Over Time
Concentration
50 %
Chemical Container Material
Amber Glass
Container Type
Bottle
Chemical Formula
H2O
Color
Colorless
Application
Industrial, Research Purpose
Product Type
Trichloroacetic Acid
Features
Open with Care. Discard Expired Material, Pressure May Build up Over Time
Molecular Weight
18.02
Container Material
Glass
Form
Liquid
CAS Number
7732-18-5
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
T
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Trichloroacetic Acid, Concentration 50 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2564 Trichloroacetic Acid Solution 8 PG II, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.