Triethanolamine, Rgnt, 4L, Gls
- Mfr # T2564-4LTGL
- Zoro # G7903563
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C6H15NO3
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2564-4LTGL
- Zoro #
- G7903563
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H15NO3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 149.19
- CAS Number
- 102-71-6
- Color
- Colorless
- Application
- Commercial
- Container Type
- Bottle
- Product Type
- Triethanolamine
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Container Material
- Glass
- Form
- Liquid
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.