Shop SPECTRUM
See all product information
Create Account
Toluidine Blue O, 25g, 92-31-9 CAS
- Mfr # TO110-25GM
- Zoro # G8016981
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H16N3SCl
CAS Number
92-31-9
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO110-25GM
- Zoro #
- G8016981
- UPC #
- -
- Country of Origin
- United States
- Item
- Toluidine Blue O
- Chemical Formula
- C15H16N3SCl
- CAS Number
- 92-31-9
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 305.82
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Toluidine Blue O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Amber Glass
- Quantity
- 25
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Volume
- 25 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Toluidine Blue O, Concentration 100 Percent, CAS Number 92-31-9, Molecular Weight 305.82, Chemical Formula C15H16N3SCl, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.