Shop SPECTRUM
See all product information
Create Account
Triethanolamine, Technical, 20L
- Mfr # T2561-20LT56
- Zoro # G8001189
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
149.19
CAS Number
102-71-6
Chemical Formula
C6H15NO3
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2561-20LT56
- Zoro #
- G8001189
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine
- Molecular Weight
- 149.19
- CAS Number
- 102-71-6
- Chemical Formula
- C6H15NO3
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Triethanolamine
- Form
- Liquid
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.