Trolamine, NF, 500mL, Gls, PK6
- Mfr # TR143-500MLGL-CS6
- Zoro # G8009360
product price:Â
$
756.99
/pk of 6, $126.17/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
NF
CAS Number
102-71-6
Molecular Weight
149.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR143-500MLGL-CS6
- Zoro #
- G8009360
- UPC #
- -
- Country of Origin
- United States
- Item
- Trolamine, NF
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- NF
- CAS Number
- 102-71-6
- Molecular Weight
- 149.19
- Shelf Life
- 12 mo
- Chemical Formula
- C6H15NO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 mL
Description
Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.