Triethylamine, Rgnt, 500 ml, Gls
- Mfr # TR117-500MLGL
- Zoro # G7943822
product price:Â
$
87.59
/ea
Key Features
CAS Number
121-44-8
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
101.10
Shipping Restrictions
UN1296, Triethylamine, 3 (8), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR117-500MLGL
- Zoro #
- G7943822
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethylamine, Reagents
- CAS Number
- 121-44-8
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- 101.10
- Shipping Restrictions
- UN1296, Triethylamine, 3 (8), PG II
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H15N
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 mL
Description
Triethylamine, Reagent, CAS Number 121-44-8, Molecular Weight 101.10, Chemical Formula C6H15N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1296, Triethylamine, 3 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.