Shop SPECTRUM
See all product information
Create Account
Titanium Dioxide, USP, 45kg
- Mfr # TI140-45KGBL
- Zoro # G7904920
product price:Â
$
1,808.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13463-67-7
Shelf Life
36 mo
Chemical Container Size
45 kg
Molecular Weight
79.88
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI140-45KGBL
- Zoro #
- G7904920
- UPC #
- -
- Country of Origin
- United States
- Item
- Titanium Dioxide
- CAS Number
- 13463-67-7
- Shelf Life
- 36 mo
- Molecular Weight
- 79.88
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
- Chemical Formula
- TiO2
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Titanium Dioxide
- Container Material
- Fiberboard
- Form
- Powder
- Volume
- 45 kg
- Quantity
- 45
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Titanium Dioxide, Concentration Not Applicable, CAS Number 13463-67-7, Molecular Weight 79.88, Chemical Formula TiO2, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.