Sodium Cyanide, Reagent, ACS, 500g, PK6
- Mfr # S1260-500GMAK
- Zoro # G8006621
product price:Â
$
1,304.99
/pk of 6, $217.50/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1689, Sodium cyanide, 6.1, PG I, marine pollutant
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
NaCN
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1260-500GMAK
- Zoro #
- G8006621
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Cyanide, Reagents, ACS
- Shipping Restrictions
- UN1689, Sodium cyanide, 6.1, PG I, marine pollutant
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- NaCN
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 49.01
- CAS Number
- 143-33-9
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Cyanide, Reagent, ACS, CAS Number 143-33-9, Molecular Weight F.W. 49.01, Chemical Formula NaCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1689, Sodium cyanide, 6.1, PG I, marine pollutant, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.