This item is Discontinued.

Spectrum Trimethylsilyl Acetate, 250ml A1567-250ML

Trimethylsilyl Acetate, 250ml (Discontinued)

  • Mfr # A1567-250ML
  • Zoro # G8222608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1567-250ML
Zoro #
G8222608
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
TriMethylsilyl Acetate
Chemical Grade
Reagent
CAS Number
2754-27-0
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O2Si
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Type
Bottle
Molecular Weight
F.W. 132.23
Shelf Life
24 mo

Description

TriMethylsilyl Acetate, CAS Number 2754-27-0, Molecular Weight F.W. 132.23, Chemical Formula C5H12O2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.