Tris(hydroxymethyl)aminomethane, 25g
- Mfr # SP307-25GM04
- Zoro # G7903338
product price:
$
41.69
/ea
Key Features
Chemical Container Material
Plastic
Chemical Grade
Reagent
Chemical Formula
C4H11NO3¿HCl
CAS Number
1185-53-1
Molecular Weight
F.W. 157.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP307-25GM04
- Zoro #
- G7903338
- UPC #
- -
- Country of Origin
- United States
- Item
- Trismat(R) Hydrochloride
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Chemical Formula
- C4H11NO3¿HCl
- CAS Number
- 1185-53-1
- Molecular Weight
- F.W. 157.59
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Trismat(R) Hydrochloride, CAS Number 1185-53-1, Molecular Weight F.W. 157.59, Chemical Formula C4H11NO3¿HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.