Shop SPECTRUM
See all product information
Create Account
Tris(hydroxymethyl)aminomethane, 5kg
- Mfr # SP307-5KG16
- Zoro # G8018162
product price:
$
821.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Formula
C4H11NO3¿HCl
CAS Number
1185-53-1
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP307-5KG16
- Zoro #
- G8018162
- UPC #
- -
- Country of Origin
- United States
- Item
- Trismat(R) Hydrochloride
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11NO3¿HCl
- CAS Number
- 1185-53-1
- Chemical Container Material
- Plastic
- Molecular Weight
- 157.6
- Chemical Grade
- Lab
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Trismat(R) Hydrochloride
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Form
- Powder
- Features
- Hygroscopic
- Volume
- 5 kg
- Quantity
- 5
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 kg
Description
Trismat(R) Hydrochloride, Concentration Not Applicable, CAS Number 1185-53-1, Molecular Weight 157.6, Chemical Formula C4H11NO3�HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.