Tris(hydroxymethyl)aminomethane, Crstl, Rg
- Mfr # S1519-125GM
- Zoro # G8016729
product price:Â
$
33.15
/ea
Key Features
Chemical Grade
ACS
Chemical Formula
C4H11NO3
Shelf Life
24 mo
Molecular Weight
121.14
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1519-125GM
- Zoro #
- G8016729
- UPC #
- -
- Country of Origin
- United States
- Item
- Tris(hydroxymethyl)aminomethane, Crystal, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Formula
- C4H11NO3
- Shelf Life
- 24 mo
- Molecular Weight
- 121.14
- Chemical Container Type
- Bottle
- CAS Number
- 77-86-1
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Tris(hydroxymethyl)aminomethane, Crystal, Reagents, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.