Shop SPECTRUM
See all product information
Create Account
D-(+)-Trehalose, Dihydrate, 500g
- Mfr # T1097-500GM10
- Zoro # G7974467
product price:
$
787.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 g
CAS Number
6138-23-4
Chemical Formula
C12H22O11¿2H2O
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1097-500GM10
- Zoro #
- G7974467
- UPC #
- -
- Country of Origin
- United States
- Item
- D-(+)-Trehalose
- Chemical Container Material
- Plastic
- CAS Number
- 6138-23-4
- Chemical Formula
- C12H22O11¿2H2O
- Shelf Life
- 24 mo
- Molecular Weight
- 378.33
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- D-(+)-Trehalose
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Quantity
- 500
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
D-(+)-Trehalose, Dihydrate, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.33, Chemical Formula C12H22O11�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.