Shop SPECTRUM
See all product information
Create Account
Tris(hydroxymethyl)aminomethane, Crstl, Rg
- Mfr # S1519-1KG
- Zoro # G8007470
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
77-86-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1519-1KG
- Zoro #
- G8007470
- UPC #
- -
- Country of Origin
- United States
- Item
- Tris(hydroxymethyl)aminomethane, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 77-86-1
- Molecular Weight
- 121.14
- Chemical Formula
- C4H11NO3
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 1 kg
Description
Tris(hydroxymethyl)aminomethane, Crystal, Reagents, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.