Trolamine, NF, 4L, Gls, PK4
- Mfr # TR143-4LTGL-CS4
- Zoro # G7989219
product price:Â
$
1,770.99
/pk of 4, $442.75/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C6H15NO3
CAS Number
102-71-6
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR143-4LTGL-CS4
- Zoro #
- G7989219
- UPC #
- -
- Country of Origin
- United States
- Item
- Trolamine, NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H15NO3
- CAS Number
- 102-71-6
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 149.19
- Chemical Grade
- NF
- Shelf Life
- 12 mo
Dimensions
- Chemical Container Size
- 4 L
Description
Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.