Shop SPECTRUM
See all product information
Create Account
Triethanolamine Salicylate, CAS 2174-16-5
- Mfr # T1114-25GM
- Zoro # G7999691
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2174-16-5
Chemical Container Type
Bottle
Molecular Weight
287.18
Shelf Life
24 mo
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1114-25GM
- Zoro #
- G7999691
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine Salicylate
- CAS Number
- 2174-16-5
- Chemical Container Type
- Bottle
- Molecular Weight
- 287.18
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Concentration
- 100%
- Chemical Formula
- C6H15NO3.C7H6NO3
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Triethanolamine Salicylate, Concentration 100 Percent, CAS Number 2174-16-5, Molecular Weight 287.18, Chemical Formula C6H15NO3.C7H6NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.