Shop SPECTRUM
See all product information
Create Account
Tromethamine, USP, 125g
- Mfr # TR149-125GM
- Zoro # G7964369
product price:Â
$
56.29
/ea
Key Features
Chemical Container Type
Bottle
Molecular Weight
121.14
CAS Number
77-86-1
Chemical Formula
C4H11NO3
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR149-125GM
- Zoro #
- G7964369
- UPC #
- -
- Country of Origin
- United States
- Item
- Tromethamine, USP
- Chemical Container Type
- Bottle
- Molecular Weight
- 121.14
- CAS Number
- 77-86-1
- Chemical Formula
- C4H11NO3
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.