Shop SPECTRUM
See all product information
Create Account
Tretinoin, Powder, USP, 1g
- Mfr # R1022-1GM01
- Zoro # G8087867
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 300.44
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C20H28O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1022-1GM01
- Zoro #
- G8087867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Tretinoin, Powder, USP
- Molecular Weight
- F.W. 300.44
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C20H28O2
- Chemical Container Material
- Amber Glass
- CAS Number
- 302-79-4
Description
Tretinoin, Powder, USP, CAS Number 302-79-4, Molecular Weight F.W. 300.44, Chemical Formula C20H28O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.