Shop SPECTRUM
See all product information
Create Account
Vanadyl Sulfate, Hydrate, 5kg
- Mfr # V1020-5KG16
- Zoro # G8056820
product price:
$
5,020.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
F.W. 163.01 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
Chemical Container Size
5 kg
CAS Number
123334-20-3
Shipping Restrictions
UN2931, Vanadyl sulfate, 6.1, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1020-5KG16
- Zoro #
- G8056820
- UPC #
- -
- Country of Origin
- United States
- Item
- Vanadyl Sulfate, Hydrate
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 163.01 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
- CAS Number
- 123334-20-3
- Shipping Restrictions
- UN2931, Vanadyl sulfate, 6.1, PG II
- Chemical Grade
- Lab
- Chemical Formula
- O5SV¿xH2O
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 5 kg
Description
Vanadyl Sulfate, Hydrate, CAS Number 123334-20-3, Molecular Weight F.W. 163.01 + xH Less Than- Greater Than2 Less Thanp Greater ThanO, Chemical Formula O5SV�xH2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2931, Vanadyl sulfate, 6.1, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.