Shop SPECTRUM
See all product information
Create Account
Vinylformamide (Stabilized with BHT)
- Mfr # V1526-500GM
- Zoro # G7963833
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
13162-05-5
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Molecular Weight
71.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1526-500GM
- Zoro #
- G7963833
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Vinylformamide (Stabilized with BHT), 96+%
- Chemical Container Type
- Bottle
- CAS Number
- 13162-05-5
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 71.08
- Chemical Formula
- C3H5NO
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
N-Vinylformamide (Stabilized with BHT), 96+ Percent, Concentration 100 Percent, CAS Number 13162-05-5, Molecular Weight 71.08, Chemical Formula C3H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.