Veratric Acid, 25g, CAS 93-07-2, Amber Glss
- Mfr # V3057-25GM
- Zoro # G7942477
product price:Â
$
94.39
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Formula
C9H10O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V3057-25GM
- Zoro #
- G7942477
- UPC #
- -
- Country of Origin
- United States
- Item
- Veratric Acid
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C9H10O4
- Molecular Weight
- 182.18
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 93-07-2
Dimensions
- Chemical Container Size
- 25 g
Description
Veratric Acid, Concentration 100 Percent, CAS Number 93-07-2, Molecular Weight 182.18, Chemical Formula C9H10O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.