This item is Discontinued.

Spectrum Vinyl Butyrate, 500ml B0765-500ML

Vinyl Butyrate, 500ml (Discontinued)

  • Mfr # B0765-500ML
  • Zoro # G8090122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0765-500ML
Zoro #
G8090122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Vinyl Butyrate
Shelf Life
24 mo
Molecular Weight
F.W. 114.14
Shipping Restrictions
UN2838, Vinyl butyrate, Stabilized, 3, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C6H10O2
Chemical Container Material
Clear Glass
CAS Number
123-20-6

Description

Vinyl Butyrate, CAS Number 123-20-6, Molecular Weight F.W. 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2838, Vinyl butyrate, Stabilized, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.