Shop SPECTRUM
See all product information
Create Account
Vinylformamide (Stabilized with BHT), 25g
- Mfr # V1526-25GM
- Zoro # G8059867
product price:Â
$
52.19
/ea
Key Features
CAS Number
13162-05-5
Molecular Weight
71.08
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1526-25GM
- Zoro #
- G8059867
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Vinylformamide (Stabilized with BHT), 96+%
- CAS Number
- 13162-05-5
- Molecular Weight
- 71.08
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C3H5NO
- Chemical Container Material
- Clear Glass
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
N-Vinylformamide (Stabilized with BHT), 96+ Percent, Concentration 100 Percent, CAS Number 13162-05-5, Molecular Weight 71.08, Chemical Formula C3H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.