Shop All Chemicals Starting with V
Spectrum
Vitamin A Acetate, USP, 500g
Mfr # V1257-500GM10
Zoro # G7932622
Free Shipping & Returns
$1,435.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Chemical Container Material Amber Glass
- CAS Number 127-47-9
- Molecular Weight F.W. 328.5
Product Information
- Brand Spectrum
- MFR # V1257-500GM10
- Zoro # G7932622
- Country of Origin United States
- Category Chemicals Starting with V
Dimensions
Chemical Container Size | 500 g |
Details
Description
Vitamin A Acetate, USP, CAS Number 127-47-9, Molecular Weight F.W. 328.5, Chemical Formula C22H32O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.