Shop SPECTRUM
See all product information
Create Account
Water, Reagent, ACS-1L
- Mfr # W1000-1LT
- Zoro # G7941110
product price:Â
$
47.25
/ea
Key Features
Form
Liquid
Special Information
Suitable for Electronic use
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1000-1LT
- Zoro #
- G7941110
- UPC #
- -
- Country of Origin
- United States
- Item
- Water - Deionized
- Form
- Liquid
- Special Information
- Suitable for Electronic use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 18.02
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5
- Chemical Formula
- H2O
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Water - Deionized
- Container Material
- Plastic
- Features
- Suitable for Electronic use
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- W
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Water - Deionized, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Suitable for Electronic use
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.