Stns Chlrd, Dihdrt, Crstl, Rgnt, ACS, 500g
- Mfr # S1535-500GM
- Zoro # G7924213
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
SnCl2 x 2H2O
Chemical Grade
ACS
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1535-500GM
- Zoro #
- G7924213
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride, Dihydrate, Crystal, Reagents, ACS
- Chemical Formula
- SnCl2 x 2H2O
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- CAS Number
- 10025-69-1
- Shelf Life
- 24 mo
- Molecular Weight
- 225.65
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Stannous Chloride, Dihydrate, Crystal, Reagent, ACS, CAS Number 10025-69-1, Molecular Weight 225.65, Chemical Formula SnCl2 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.