Shop SPECTRUM
See all product information
Create Account
Water, Reagent, ACS-20L
- Mfr # W1000-20LTCU
- Zoro # G8041962
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Formula
H2O
Chemical Container Type
Drum
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1000-20LTCU
- Zoro #
- G8041962
- UPC #
- -
- Country of Origin
- United States
- Item
- Water - Deionized
- Form
- Liquid
- Chemical Formula
- H2O
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Special Information
- Suitable for Electronic use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 18.02
- CAS Number
- 7732-18-5
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Water - Deionized
- Container Material
- Plastic
- Features
- Suitable for Electronic use
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- W
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Water - Deionized, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.