Sodium Tetraphenylborate, Reagent, ACS, 25g
- Mfr # S1490-25GM04
- Zoro # G7926480
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 342.22
Shelf Life
24 mo
Chemical Formula
NaB(C6H5)4
Chemical Grade
ACS
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1490-25GM04
- Zoro #
- G7926480
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Tetraphenylborate, Reagents, ACS
- Molecular Weight
- F.W. 342.22
- Shelf Life
- 24 mo
- Chemical Formula
- NaB(C6H5)4
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- CAS Number
- 143-66-8
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Tetraphenylborate, Reagent, ACS, CAS Number 143-66-8, Molecular Weight F.W. 342.22, Chemical Formula NaB(C6H5)4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.